Te-Co
Flange Nut, 3/8-16, Gr 2, ST, B/O
- Zoro #: G2880123
- Mfr #: 41603
Hover or click to zoom Tap to zoom
$2.64
Must order in multiples of 5
- System of Measurement: Inch
- Nut Style: Flange Nut
- Basic Material: Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.20
Te-Co #41603 Specifications
- Zoro #: G2880123
- Mfr #: 41603
- System of Measurement: Inch
- Dia./Thread Size: 3/8"-16
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Nut Height: 1/2 in
- Fastener Thread Type: UNC (Coarse)
- Width Across Flats: 11/16 in
- Item: Flange Nut
- Fastener Thread Direction: Right Hand
- Country of Origin (subject to change): United States
Description
Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC (Coarse), Width Across Flats 11/16 in, Nut Height 1/2 in
Reviews of Te-Co #41603
Explore more
- TE-CO Flange Nut, 3/4-16, Gr 2, ST, B/O 41707
- TE-CO Flange Nut, 3/4-10, Gr 18-8, SS 47607
- TE-CO Spherical Flange Nut, 1"-8, Gr 2, ST, B/O 41909
- TE-CO Swivel Flange Nut, 5/8-11, Gr 2, ST, B/O 42005
- MIDWEST FASTENER CORP. 5mm-0.8 Zinc Plated Class 8 Steel Coarse Thread Flange Nylon Insert Lock Nuts 20PK 31641
- ZORO SELECT M10-1.5 DIN6923 FLNG NUT CLASS 8 ZINC ROHS M10D6923-8
- Te-Co Flange Nuts