Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Flange Nut, 5/16-18, Gr 18-8, SS

TE-CO| Zoro #: G2441397| Mfr #: 47602

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 9/16"Item: Flange NutSystem of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441397 Mfr #: 47602
Width Across Flats: 9/16"Item: Flange Nut
System of Measurement: InchDia./Thread Size: 5/16"-18
Fastener Thread Direction: Right HandBasic Material: Stainless Steel
Material Grade: 18-8Nut Height: 3/8"
Fastener Thread Type: UNC (Coarse)Nut Style: Flange Nut
Country of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In., Nut Height 3/8 In.

Reviews