PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Flange Nut, 5/8-11, Gr 2, ST, B/O

TE-CO| Zoro #: G1643476| Mfr #: 41606

$3.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 1-1/16"Fastener Finish: Black OxideDia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1643476 Mfr #: 41606
Width Across Flats: 1-1/16"Fastener Finish: Black Oxide
Dia./Thread Size: 5/8"-11Basic Material: Steel
Material Grade: Grade 2Fastener Thread Type: UNC (Coarse)
Item: Flange NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandNut Height: 13/16"
Nut Style: Flange NutCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC (Coarse), Width Across Flats 1-1/16 In., Nut Height 13/16 In.

Reviews