Te-Co
Flange Nut, 7/8-9, Gr 2, ST, B/O
- Zoro #: G2445274
- Mfr #: 41608
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Nut Style: Flange Nut
- Basic Material: Steel
- Material Grade: Grade 2
- Fastener Finish: Black Oxide
- Width Across Flats: 1 7/16 in
- Nut Height: 1 1/8 in
- Fastener Thread Type: UNC (Coarse)
$9.57
Subtotal: $9.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Te-Co
- MFR #41608
- Zoro #G2445274
- Country of OriginUnited States
- Category Flange Nuts
Dimensions
Dia./Thread Size | 7/8"-9 |
Width Across Flats | 1 7/16 in |
Nut Height | 1 1/8 in |
Hex Height | 1 1/8 in |
Flange Diameter | 1 3/4 in |
Pack Size | Small Pack |
Overall Height | 1 1/8 in |
Thread Size | 7/8"-9 |
Hex Width | 1 7/16 in |
Details
System of Measurement | Inch |
Nut Style | Flange Nut |
Basic Material | Steel |
Material Grade | Grade 2 |
Fastener Finish | Black Oxide |
Fastener Thread Type | UNC (Coarse) |
Item | Flange Nut |
Fastener Thread Direction | Right Hand |
Thread Direction | Right Hand |
Rockwell Hardness | 85-90 Rockwell on 15N Scale |
Material | Steel |
Finish Type | Black Oxide |
Material Grade/Class | Not Graded |
Bolt Compatibility | Grade 2 |
Color | Black |
Description
Flange Nut, Material Grade/Class Not Graded, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 1 1/8 in, Flange Diameter 1 3/4 in, System of Measurement Inch, Color Black, Flange Thickness 0.25 in, Hex Type Flange Nut, Overall Height 1 1/8 in, Pack Size Small Pack, Rockwell Hardness 85-90 Rockwell on 15N Scale, Thread Direction Right Hand
Reviews of Te-Co #41608
Explore more
- TE-CO Flange Nut, 3/8-16, Gr 2, ST, B/O 41603
- TE-CO Flange Nut, 1/4-20, Gr 2, ST, B/O 41601
- TE-CO Flange Nut, 5/16-24, Gr 2, ST, B/O 41702
- TE-CO Sphere Flng Nut Assy, 7/16" 41904
- TE-CO SS Sphere Flng Nut, 3/4"-10 41826
- TE-CO Swivel Flange Nut, 3/4-10, Gr 2, ST, B/O 42006
- TE-CO Sphere Flng Nut, 1-1/4"-7 41811
- TE-CO Spherical Flange Nut, 1/2-13, Gr 18-8, SS 41924
- TE-CO Sphere Flng Nut, 1/4"-20 41801
- UNICORP Self-Clinching Nut, Round Clinch Nut 5/1 ECLS-0518-3
- MIDWEST FASTENER 1/2"-20 Yellow Zinc Plated Grade 8 Steel Fine Thread Hex Nuts 6PK 932125
- Te-Co Flange Nuts