KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, M12-1.75, Gr 2, ST, B/O

TE-CO| Zoro #: G1741975| Mfr #: 61604

$4.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: Metric
Material Grade: Grade 2
Dia./Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1741975 Mfr #: 61604
Fastener Thread Type: MetricMaterial Grade: Grade 2
Dia./Thread Size: M12-1.75Width Across Flats: 17.00mm
Nut Style: Flange NutBasic Material: Steel
Fastener Finish: Black OxideNut Height: 19.00mm
Fastener Thread Direction: Right HandItem: Flange Nut
System of Measurement: MetricCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Metric, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M12-1.75, Fastener Thread Type Metric, Width Across Flats 17.00mm, Nut Height 19.00mm

Reviews