SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Flange Nut, M16-2.00, Gr 2, ST, B/O

TE-CO| Zoro #: G0953303| Mfr #: 61605

$4.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 24.00mmFastener Finish: Black OxideDia./Thread Size: M16-2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0953303 Mfr #: 61605
Width Across Flats: 24.00mmFastener Finish: Black Oxide
Dia./Thread Size: M16-2.00Basic Material: Steel
Material Grade: Grade 2Fastener Thread Type: Metric
Item: Flange NutSystem of Measurement: Metric
Fastener Thread Direction: Right HandNut Height: 21.00mm
Nut Style: Flange NutCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Metric, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M16-2.00, Fastener Thread Type Metric, Width Across Flats 24.00mm, Nut Height 21.00mm

Reviews