BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flange Nut, M20-2.50, Gr 2, ST, B/O

TE-CO| Zoro #: G0701967| Mfr #: 61606

$5.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right HandNut Height: 25.00mmSystem of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701967 Mfr #: 61606
Fastener Thread Direction: Right HandNut Height: 25.00mm
System of Measurement: MetricNut Style: Flange Nut
Width Across Flats: 30.00mmMaterial Grade: Grade 2
Item: Flange NutFastener Finish: Black Oxide
Dia./Thread Size: M20-2.50Basic Material: Steel
Fastener Thread Type: MetricCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Metric, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type Metric, Width Across Flats 30.00mm, Nut Height 25.00mm

Reviews