KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flange Nut, M6-1.00, Gr 2, ST, B/O

TE-CO| Zoro #: G1656812| Mfr #: 61601

$2.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Thread Type: Metric
Fastener Finish: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656812 Mfr #: 61601
Basic Material: SteelFastener Thread Type: Metric
Fastener Finish: Black OxideFastener Thread Direction: Right Hand
Nut Style: Flange NutItem: Flange Nut
Nut Height: 10.00mmDia./Thread Size: M6-1.00
Material Grade: Grade 2System of Measurement: Metric
Width Across Flats: 8.00mmCountry of Origin (subject to change): United States

Description

Flange Nut, Nut Style Flange Nut, System of Measurement Metric, Basic Material Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type Metric, Width Across Flats 8.00mm, Nut Height 10.00mm

Reviews