#10 x 1/2" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G1547926| Mfr #: 42660

$1.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: PlainFastener Finish: PlainWasher Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547926 Mfr #: 42660
Color: PlainFastener Finish: Plain
Washer Basic Material: Stainless SteelTemp. (F): 400 Degrees
Thickness: 3/32"Washer Outside Dia.: 1/2"
Rockwell Hardness: 27 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 13/64"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: #10
Washer Material Grade: 303Radius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1/2 In., Thickness 3/32 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews