BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

#10 x 1/2" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0361051| Mfr #: 42600

$0.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: #10System of Measurement: InchColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361051 Mfr #: 42600
Fits Bolt Sizes: #10System of Measurement: Inch
Color: BlackRockwell Hardness: 85 to 90 on 15N Scale
Washer Inside Dia.: 13/64"Package Quantity: 1
Radius: -Flat Washer Type: Flat Washer
For Use With: Nuts, Studs and ClampsWasher Basic Material: Steel
Washer Outside Dia.: 1/2"Washer Material Grade: Case Hardened
Thickness: 3/32"Item: Flat Washer
Fastener Finish: Black OxideThickness Tolerance: +/-0.010
Temp. (F): 400 DegreesApplication: Clamping
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 1/2 In., Thickness 3/32 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews