KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 5/8" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G0966804| Mfr #: 42661

$1.78 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Nuts, Studs and Clamps
Package Quantity: 1
Washer Material Grade: 303
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0966804 Mfr #: 42661
For Use With: Nuts, Studs and ClampsPackage Quantity: 1
Washer Material Grade: 303Thickness: 1/8"
System of Measurement: InchThickness Tolerance: +/-0.010
Washer Inside Dia.: 9/32"Item: Flat Washer
Color: PlainWasher Outside Dia.: 5/8"
Application: ClampingRockwell Hardness: 27 on 15N Scale
Fastener Finish: PlainTemp. (F): 400 Degrees
Flat Washer Type: Flat WasherFits Bolt Sizes: 1/4"
Washer Basic Material: Stainless SteelCountry of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews