3/4" x 1-5/8" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G1138733| Mfr #: 42667

$1.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: PlainFastener Finish: PlainWasher Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138733 Mfr #: 42667
Color: PlainFastener Finish: Plain
Washer Basic Material: Stainless SteelTemp. (F): 400 Degrees
Thickness: 5/32Washer Outside Dia.: 1-5/8"
Rockwell Hardness: 27 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 25/32"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: 3/4"
Washer Material Grade: 303Radius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 25/32 In., Washer Outside Dia. 1-5/8 In., Thickness 5/32, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews