3/8" x 7/8" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0655304| Mfr #: 42603

$0.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 1
Color: Black
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655304 Mfr #: 42603
Package Quantity: 1Color: Black
Washer Basic Material: SteelFlat Washer Type: Flat Washer
Thickness Tolerance: +/-0.010Washer Inside Dia.: 13/32"
Rockwell Hardness: 85 to 90 on 15N ScaleFits Bolt Sizes: 3/8"
Thickness: 1/8"Washer Material Grade: Case Hardened
For Use With: Nuts, Studs and ClampsFastener Finish: Black Oxide
Application: ClampingSystem of Measurement: Inch
Item: Flat WasherTemp. (F): 400 Degrees
Washer Outside Dia.: 7/8"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 3/8 In., Washer Inside Dia. 13/32 In., Washer Outside Dia. 7/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews