#4 x 5/16" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0359414| Mfr #: 42612

$0.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFastener Finish: Black OxideWasher Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359414 Mfr #: 42612
Color: BlackFastener Finish: Black Oxide
Washer Basic Material: SteelTemp. (F): 400 Degrees
Thickness: 5/64Washer Outside Dia.: 5/16"
Rockwell Hardness: 85 to 90 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 1/8"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: #4
Washer Material Grade: Case HardenedRadius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #4, Washer Inside Dia. 1/8 In., Washer Outside Dia. 5/16 In., Thickness 5/64, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews