BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

5/16" x 3/4" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G0573273| Mfr #: 42662

$1.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: 5/16"System of Measurement: InchColor: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573273 Mfr #: 42662
Fits Bolt Sizes: 5/16"System of Measurement: Inch
Color: PlainRockwell Hardness: 27 on 15N Scale
Washer Inside Dia.: 11/32"Package Quantity: 1
Radius: -Flat Washer Type: Flat Washer
For Use With: Nuts, Studs and ClampsWasher Basic Material: Stainless Steel
Washer Outside Dia.: 3/4"Washer Material Grade: 303
Thickness: 1/8"Item: Flat Washer
Fastener Finish: PlainThickness Tolerance: +/-0.010
Temp. (F): 400 DegreesApplication: Clamping
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes 5/16 In., Washer Inside Dia. 11/32 In., Washer Outside Dia. 3/4 In., Thickness 1/8 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews