SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" x 1-3/8" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0786615| Mfr #: 42606

$0.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchWasher Basic Material: SteelApplication: Clamping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0786615 Mfr #: 42606
System of Measurement: InchWasher Basic Material: Steel
Application: ClampingFastener Finish: Black Oxide
Color: BlackFor Use With: Nuts, Studs and Clamps
Fits Bolt Sizes: 5/8"Temp. (F): 400 Degrees
Flat Washer Type: Flat WasherWasher Material Grade: Case Hardened
Washer Inside Dia.: 21/32"Package Quantity: 1
Thickness Tolerance: +/-0.010Radius: -
Washer Outside Dia.: 1-3/8"Item: Flat Washer
Rockwell Hardness: 85 to 90 on 15N ScaleThickness: 1/8"
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 5/8 In., Washer Inside Dia. 21/32 In., Washer Outside Dia. 1-3/8 In., Thickness 1/8 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews