PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

#6 x 3/8" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G2422752| Mfr #: 42673

$0.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: PlainFastener Finish: PlainWasher Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422752 Mfr #: 42673
Color: PlainFastener Finish: Plain
Washer Basic Material: Stainless SteelTemp. (F): 400 Degrees
Thickness: 5/64Washer Outside Dia.: 3/8"
Rockwell Hardness: 27 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 5/32"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: #6
Washer Material Grade: 303Radius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes #6, Washer Inside Dia. 5/32 In., Washer Outside Dia. 3/8 In., Thickness 5/64, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews