PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

7/16" x 1" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G0764154| Mfr #: 42664

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: PlainFastener Finish: PlainWasher Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0764154 Mfr #: 42664
Color: PlainFastener Finish: Plain
Washer Basic Material: Stainless SteelTemp. (F): 400 Degrees
Thickness: 1/8"Washer Outside Dia.: 1"
Rockwell Hardness: 27 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 15/32"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: 7/16"
Washer Material Grade: 303Radius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fastener Finish Plain, Fits Bolt Sizes 7/16 In., Washer Inside Dia. 15/32 In., Washer Outside Dia. 1 In., Thickness 1/8 In., Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews