SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

7/8" x 1-3/4" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0653204| Mfr #: 42608

$0.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackFastener Finish: Black OxideWasher Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653204 Mfr #: 42608
Color: BlackFastener Finish: Black Oxide
Washer Basic Material: SteelTemp. (F): 400 Degrees
Thickness: 5/32Washer Outside Dia.: 1-3/4"
Rockwell Hardness: 85 to 90 on 15N ScaleFor Use With: Nuts, Studs and Clamps
Washer Inside Dia.: 29/32"Application: Clamping
Item: Flat WasherSystem of Measurement: Inch
Package Quantity: 1Fits Bolt Sizes: 7/8"
Washer Material Grade: Case HardenedRadius: -
Thickness Tolerance: +/-0.010Flat Washer Type: Flat Washer
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes 7/8 In., Washer Inside Dia. 29/32 In., Washer Outside Dia. 1-3/4 In., Thickness 5/32, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews