KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8 x 7/16" OD Plain Finish 303 Stainless Steel Flat Washer

TE-CO| Zoro #: G1239506| Mfr #: 42674

$0.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: 303
Color: Plain
Washer Inside Dia.: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1239506 Mfr #: 42674
Washer Material Grade: 303Color: Plain
Washer Inside Dia.: 3/16"Washer Basic Material: Stainless Steel
Fastener Finish: PlainRockwell Hardness: 27 on 15N Scale
Item: Flat WasherFor Use With: Nuts, Studs and Clamps
Temp. (F): 400 DegreesFits Bolt Sizes: #8
Application: ClampingPackage Quantity: 1
Thickness Tolerance: +/-0.010System of Measurement: Inch
Thickness: 5/64Flat Washer Type: Flat Washer
Washer Outside Dia.: 7/16"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 303, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 5/64, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Plain, Rockwell Hardness 27 on 15N Scale

Reviews