Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

#8 x 7/16" OD Black Oxide Finish Case Hardened Steel Flat Washer

TE-CO| Zoro #: G0729872| Mfr #: 42614

$0.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: InchWasher Basic Material: SteelApplication: Clamping
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729872 Mfr #: 42614
System of Measurement: InchWasher Basic Material: Steel
Application: ClampingFastener Finish: Black Oxide
Color: BlackFor Use With: Nuts, Studs and Clamps
Fits Bolt Sizes: #8Temp. (F): 400 Degrees
Flat Washer Type: Flat WasherWasher Material Grade: Case Hardened
Washer Inside Dia.: 3/16"Package Quantity: 1
Thickness Tolerance: +/-0.010Radius: -
Washer Outside Dia.: 7/16"Item: Flat Washer
Rockwell Hardness: 85 to 90 on 15N ScaleThickness: 5/64
Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Washer Material Grade Case Hardened, Fastener Finish Black Oxide, Fits Bolt Sizes #8, Washer Inside Dia. 3/16 In., Washer Outside Dia. 7/16 In., Thickness 5/64, Thickness Tolerance +/-0.010, Radius -, Temp. (F) 400 Degrees , Color Black, Rockwell Hardness 85 to 90 on 15N Scale

Reviews