1"-8 Grade 2H Black Oxide Finish Alloy Steel Heavy Hex Nut

TE-CO| Zoro #: G1425207| Mfr #: 42109

$3.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1"-8
Material Grade: Grade 2H
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425207 Mfr #: 42109
Dia./Thread Size: 1"-8Material Grade: Grade 2H
Fastener Thread Direction: Right HandNut Style: Hex Nut - Heavy
Item: Heavy Hex NutWidth Across Flats: 1-5/8"
Fastener Thread Type: UNC (Coarse)System of Measurement: Inch
Nut Height: 63/64"Fastener Finish: Black Oxide
Basic Material: Alloy SteelCountry of Origin (subject to change): United States

Description

Heavy Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2H, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-5/8 In., Nut Height 63/64 In.

Reviews