KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Grade 2H Black Oxide Finish Alloy Steel Heavy Hex Nut

TE-CO| Zoro #: G2193816| Mfr #: 42107

$1.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Dia./Thread Size: 3/4"-10
Material Grade: Grade 2H
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2193816 Mfr #: 42107
System of Measurement: InchDia./Thread Size: 3/4"-10
Material Grade: Grade 2HNut Style: Hex Nut - Heavy
Item: Heavy Hex NutFastener Finish: Black Oxide
Fastener Thread Direction: Right HandBasic Material: Alloy Steel
Fastener Thread Type: UNC (Coarse)Nut Height: 47/64"
Country of Origin (subject to change): United States

Description

Heavy Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2H, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Nut Height 47/64 In.

Reviews