3/8"-16 Grade 2H Black Oxide Finish Alloy Steel Heavy Hex Nut

TE-CO| Zoro #: G0443021| Mfr #: 42103

$0.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width Across Flats: 11/16"Fastener Finish: Black OxideDia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443021 Mfr #: 42103
Width Across Flats: 11/16"Fastener Finish: Black Oxide
Dia./Thread Size: 3/8"-16Basic Material: Alloy Steel
Material Grade: Grade 2HFastener Thread Type: UNC (Coarse)
Item: Heavy Hex NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandNut Height: 23/64"
Nut Style: Hex Nut - HeavyCountry of Origin (subject to change): United States

Description

Heavy Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2H, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC (Coarse), Width Across Flats 11/16 In., Nut Height 23/64 In.

Reviews