HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

5/16"-18 Grade 2H Black Oxide Finish Alloy Steel Heavy Hex Nut

TE-CO| Zoro #: G2379526| Mfr #: 42102

$0.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Alloy Steel
System of Measurement: Inch
Nut Height: 19/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379526 Mfr #: 42102
Basic Material: Alloy SteelSystem of Measurement: Inch
Nut Height: 19/64"Fastener Finish: Black Oxide
Fastener Thread Direction: Right HandWidth Across Flats: 9/16"
Nut Style: Hex Nut - HeavyItem: Heavy Hex Nut
Dia./Thread Size: 5/16"-18Material Grade: Grade 2H
Country of Origin (subject to change): United States

Description

Heavy Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2H, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 19/64 In.

Reviews