3/8"-16 Grade 2 Black Oxide Finish Alloy Steel Heavy Jam Hex Nut

TE-CO| Zoro #: G1012627| Mfr #: 42203

$0.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Wrench Size: 11/16"
Nut Height: 15/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012627 Mfr #: 42203
Item: Jam NutWrench Size: 11/16"
Nut Height: 15/64"Fastener Thread Direction: Right Hand
System of Measurement: InchBasic Material: Alloy Steel
Material Grade: Grade 2Width: 11/16"
Fastener Finish: Black OxideDia./Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Description

Jam Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width 11/16 In., Wrench Size 11/16 In., Nut Height 15/64 In.

Reviews