DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/16"-18 Grade 2 Black Oxide Finish Alloy Steel Heavy Jam Hex Nut

TE-CO| Zoro #: G0675525| Mfr #: 42202

$0.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Basic Material: Alloy Steel
Wrench Size: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675525 Mfr #: 42202
Item: Jam NutBasic Material: Alloy Steel
Wrench Size: 9/16"Material Grade: Grade 2
Width: 9/16"Nut Height: 13/64"
Fastener Finish: Black OxideFastener Thread Direction: Right Hand
System of Measurement: InchDia./Thread Size: 5/16"-18
Country of Origin (subject to change): United States

Description

Jam Nut, Nut Style Heavy Hex Jam Nut, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In., Nut Height 13/64 In.

Reviews