5/8"-11 Grade 2 Black Oxide Finish Alloy Steel Heavy Jam Hex Nut

TE-CO| Zoro #: G0471527| Mfr #: 42206

$0.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jam Nut
Wrench Size: 1-1/16"
Nut Height: 23/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0471527 Mfr #: 42206
Item: Jam NutWrench Size: 1-1/16"
Nut Height: 23/64"Fastener Thread Direction: Right Hand
System of Measurement: InchBasic Material: Alloy Steel
Material Grade: Grade 2Width: 1-1/16"
Fastener Finish: Black OxideDia./Thread Size: 5/8"-11
Country of Origin (subject to change): United States

Description

Jam Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Alloy Steel, Material Grade Grade 2, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width 1-1/16 In., Wrench Size 1-1/16 In., Nut Height 23/64 In.

Reviews