Skip to Main Content
customer-service Help
Te-Co

M16-2 x 125 mm Black Oxide Steel Double End Threaded Studs, 2 pk.

Te-Co M16-2 x 125 mm Black Oxide Steel Double End Threaded Studs,  2 pk. 6060701
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.33 ($6.67/unit)
  • Threaded Rod Material: Steel
  • Thread Size: M16-2.00
  • Threaded Rod Finish: Black Oxide
See full product details
Orders over $75 ship free.
Total: $13.33

Te-Co #6060701 Specifications

  • Threaded Rod Material: Steel
  • Thread Size: M16-2.00
  • Threaded Rod Finish: Black Oxide
  • Thread Size A: M16-2mm
  • Thread Size B: M16-2mm
  • Item: Double-End Threaded Stud
  • Threaded Rod Shank Shape: Round
  • Min. Tensile Strength (PSI): 125,000 psi
  • Thread Length (B): 47mm
  • Thread Type: UNC
  • Thread Length (A): 47mm
  • System of Measurement: Metric
  • Overall Length: 125mm
  • Threaded Rod Thread Type: Metric Coarse
  • Length: 125 mm
  • Shank Type: Round
  • Thread Length Type: Equal
  • Rockwell Hardness: C27 Min
  • Yield Strength: 120,000 psi
  • Finish: black oxide
  • Class: 2A
  • Material: Steel
  • Thread Class: 2A
  • Dia./Thread Size: M16-2.00
  • Thread Direction: Right Hand
  • Package Quantity: 2
  • Workable Length: 78mm
  • Thread Length A: 47 mm
  • Thread Length B: 47 mm
  • Length (Straight Wireway): 125 mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Double-End Threaded Stud, Metric, Threaded Rod Material Steel, Threaded Rod Finish Black Oxide, Thread Size A M16-2mm, Thread Length A 47 mm, Thread Size B M16-2mm, Thread Length B 47 mm, Length 125 mm, Threaded Rod Shank Shape Round, Right Hand, Threaded Rod Thread Type Metric Coarse, Min. Tensile Strength (PSI) 125,000 psi, Rockwell Hardness C27 Min, Thread Class 2A, Yield Strength 120,000 psi, Package Quantity 2

Reviews of Te-Co #6060701