Skip to Main Content
customer-service Help
Te-Co

Metric Flat Washer Kit, 174 Assrt Washers

Te-Co Metric Flat Washer Kit, 174 Assrt Washers 63699
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$149.92
  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: C1010
See full product details
This item ships free.
Total: $149.92

Te-Co #63699 Specifications

  • Flat Washer Type: Flat Washer
  • Washer Basic Material: Steel
  • Washer Material Grade: C1010
  • Fastener Finish: Black Oxide
  • Fits Bolt Sizes: M6; M8; M12; M16; M20; M24
  • Washer Outside Dia.: 16mm; 19mm; 29mm; 35mm; 44mm; 51mm
  • Thickness: 3mm; 3mm; 3mm; 3mm; 5mm; 4mm
  • System of Measurement: Metric
  • Features: 13 x 14 Metal Grille
  • Washer Inside Dia.: 7mm; 9mm; 13mm; 17mm; 22mm; 26mm
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Metric Flat Washer Kit,174 Assrt Washers

Reviews of Te-Co #63699