Plunger, Ball, SS, #5-40, 1/4, PK5

TE-CO| Zoro #: G1111126| Mfr #: 52902

$39.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1111126 Mfr #: 52902
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 1/4Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.): 0.75Ball Size (In.): 0.062
Type: With Locking ElementBall Travel (In.): 0.020
Item: Ball PlungerForce: 0.25 Initial, 0.75 Final
Finish: 303 Stainless SteelThread Size: #5-40
Plunger Travel (In.): 0.093Body Width (In.): #5-40
Ball Material: 440 Stainless SteelEnd Force Initial (Lb.): 0.25
Country of Origin (subject to change): United States

Description

Plunger, Ball, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #5-40 In, Body Length 1/4 In, Ball Size 0.062 In, Ball Travel 0.020 In, Plunger Travel 0.093 In, #5-40, 0.25 Initial, 0.75 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews