PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plunger, Ball, Steel, B/O, #6-40, 5/16, PK5

TE-CO| Zoro #: G1954635| Mfr #: 52823

$40.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Steel Body (12L14)Spring: 302/304 StainlessBody: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1954635 Mfr #: 52823
Material: Steel Body (12L14)Spring: 302/304 Stainless
Body: Black OxideBody Length (In.): 5/16
Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End ForcesEnd Force Final (Lb.): 1.00
Ball Size (In.): 0.078Type: With Locking Element
Ball Travel (In.): 0.023Item: Ball Plunger
Force: 0.50 Initial, 1.00 FinalFinish: black oxide
Thread Size: #6-40Body Width (In.): #6-40
Ball Material: 440 Stainless SteelEnd Force Initial (Lb.): 0.50
Country of Origin (subject to change): United States

Description

Plunger, Ball, Steel, Black Oxide Body, Ball Material 404 Stainless Steel, 302/304 Stainless, Body Width #6-40 In, Body Length 5/16 In, Ball Size 0.078 In, Ball Travel 0.023 In, #6-40, 0.50 Initial, 1.00 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews