SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Ball W/Out Lock, #10-32, 33/64, PK5

TE-CO| Zoro #: G1988122| Mfr #: 52906X

$32.85 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 33/64
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988122 Mfr #: 52906X
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 33/64Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.): 3.00Ball Size (In.): 0.093
Type: Without Locking ElementBall Travel (In.): 0.025
Item: Ball PlungerForce: 1.50 Initial, 3.00 Final
Finish: 303 Stainless SteelThread Size: #10-32
Body Width (In.): #10-32Ball Material: 440 Stainless Steel
End Force Initial (Lb.): 1.50Country of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #10-32 In, Body Length 33/64 In, Ball Size 0.093 In, Ball Travel 0.025 In, #10-32, 1.50 Initial, 3.00 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews