BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plunger, Ball W/Out Lock, #4-48, 3/16, PK5

TE-CO| Zoro #: G0341722| Mfr #: 52821X

$28.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Length (In.): 3/16Finish: black oxideBall Travel (In.): 0.020
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341722 Mfr #: 52821X
Body Length (In.): 3/16Finish: black oxide
Ball Travel (In.): 0.020Spring: 302/304 Stainless
Body: Black OxideItem: Ball Plunger
Body Width (In.): #4-48Thread Size: #4-48
Ball Material: 440 Stainless SteelEnd Force Final (Lb.): 0.50
End Force Initial (Lb.): 0.12Ball Size (In.): 0.062
Force: 0.12 Initial, 0.50 FinalFunction: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Material: SteelType: Without Locking Element
Country of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, Steel, Black Oxide Body, Ball Material 404 Stainless Steel, 302/304 Stainless, Body Width #4-48 In, Body Length 3/16 In, Ball Size 0.062 In, Ball Travel 0.020 In, #4-48, 0.12 Initial, 0.50 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews