Plunger, Ball W/Out Lock, #4-48, 3/16, PK5

TE-CO| Zoro #: G1689764| Mfr #: 52901X

$26.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689764 Mfr #: 52901X
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 3/16Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
End Force Final (Lb.): 0.50Ball Size (In.): 0.062
Type: Without Locking ElementBall Travel (In.): 0.020
Item: Ball PlungerForce: 0.12 Initial, 0.50 Final
Finish: 303 Stainless SteelThread Size: #4-48
Body Width (In.): #4-48Ball Material: 440 Stainless Steel
End Force Initial (Lb.): 0.12Country of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #4-48 In, Body Length 3/16 In, Ball Size 0.062 In, Ball Travel 0.020 In, #4-48, 0.12 Initial, 0.50 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews