KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plunger, Ball W/Out Lock, #6-40, 5/16, PK5

TE-CO| Zoro #: G1086163| Mfr #: 52823X

$31.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Force Final (Lb.): 1.00
Body Width (In.): #6-40
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086163 Mfr #: 52823X
End Force Final (Lb.): 1.00Body Width (In.): #6-40
Material: steelForce: 0.50 Initial, 1.00 Final
Body: Black OxideThread Size: #6-40
Finish: black oxideBall Size (In.): 0.078
Type: Without Locking ElementBall Material: 440 Stainless Steel
End Force Initial (Lb.): 0.50Ball Travel (In.): 0.023
Item: Ball PlungerBody Length (In.): 5/16
Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End ForcesSpring: 302/304 Stainless
Country of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, Steel, Black Oxide Body, Ball Material 404 Stainless Steel, 302/304 Stainless, Body Width #6-40 In, Body Length 5/16 In, Ball Size 0.078 In, Ball Travel 0.023 In, #6-40, 0.50 Initial, 1.00 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews