SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Ball W/Out Lock, #6-40, 5/16, PK5

TE-CO| Zoro #: G0628424| Mfr #: 52903X

$24.35 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelItem: Ball PlungerThread Size: #6-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0628424 Mfr #: 52903X
Material: 303 Stainless SteelItem: Ball Plunger
Thread Size: #6-40Spring: 302/304 Stainless
Type: Without Locking ElementBall Travel (In.): 0.023
Ball Size (In.): 0.078Body Length (In.): 5/16
Body Width (In.): #6-40End Force Final (Lb.): 1.00
End Force Initial (Lb.): 0.50Ball Material: 440 Stainless Steel
Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End ForcesFinish: 303 Stainless Steel
Force: 0.50 Initial, 1.00 FinalCountry of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #6-40 In, Body Length 5/16 In, Ball Size 0.078 In, Ball Travel 0.023 In, #6-40, 0.50 Initial, 1.00 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews