STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Plunger, Ball W/Out Lock, #8-86, 11/32, PK5

TE-CO| Zoro #: G1984525| Mfr #: 52904X

$25.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ball Plunger
Ball Material: 440 Stainless Steel
Material: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984525 Mfr #: 52904X
Item: Ball PlungerBall Material: 440 Stainless Steel
Material: 303 Stainless SteelBall Travel (In.): 0.093
Spring: 302/304 StainlessForce: 0.50 Initial, 1.25 Final
Body Length (In.): 11/32Function: Smallest and Lightest Spring Loaded Device, Side Tolerant, Controlled End Forces
Ball Size (In.): 0.093End Force Initial (Lb.): 0.50
End Force Final (Lb.): 1.25Thread Size: #8-36
Body Width (In.): #8-36Finish: 303 Stainless Steel
Type: Without Locking ElementCountry of Origin (subject to change): United States

Description

Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body Width #8-36 In, Body Length 11/32 In, Ball Size 0.093 In, Ball Travel 0.025 In, #8-86, 0.50 Initial, 10.25 Final, Function Smallest And Lightest Spring Loaded Devise, Side Tolerant, Controlled End Forces, Package Quantity 5

Reviews