Plunger, Spring, SS, #10-32, 15/32, PK5

TE-CO| Zoro #: G2249527| Mfr #: 53502

$45.10 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 15/32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249527 Mfr #: 53502
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 15/32Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.): 2.50Ball Size (In.): -
Type: With Locking ElementBall Travel (In.): -
Item: Spring PlungerForce: 0.75 Initial, 2.50 Final
Finish: 303 Stainless SteelPlunger: 303 Stainless Steel
Plunger Dia. (In.): 0.093Thread Size: #10-32
Plunger Travel (In.): 0.065Body Width (In.): #10-32
End Force Initial (Lb.): 0.75Country of Origin (subject to change): United States

Description

Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #10-32 In, Body Length 15/32 In, Plunger Dia (In) 0.093, Plunger Travel 0.065 In, #10-32, 0.75 Initial, 2.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews