BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plunger, Spring, SS, #6-32, 17/32, PK5

TE-CO| Zoro #: G1145277| Mfr #: 53201

$61.49 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Plunger Travel (In.): 0.062Plunger: 303 Stainless SteelFinish: 303 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145277 Mfr #: 53201
Plunger Travel (In.): 0.062Plunger: 303 Stainless Steel
Finish: 303 Stainless SteelBall Size (In.): -
Item: Spring PlungerEnd Force Initial (Lb.): 1.50
Type: With Locking ElementThread Size: #6-32
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsPlunger Dia. (In.): 0.046
Spring: 302/304 StainlessBody Length (In.): 17/32
End Force Final (Lb.): 4.50Ball Material: -
Material: 303 Stainless SteelBall Travel (In.): -
Body Width (In.): #6-32Force: 1.50 Initial, 4.50 Final
Country of Origin (subject to change): United States

Description

Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #6-32 In, Body Length 17/32 In, Plunger Dia (In) 0.046, Plunger Travel 0.062 In, #6-32, 1.50 Initial, 4.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews