Plunger, Spring, Steel, B/O, #10-32, 3/4, PK5

TE-CO| Zoro #: G0958167| Mfr #: 52004

$19.69 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSpring: 302/304 StainlessBody: Black Oxide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958167 Mfr #: 52004
Material: SteelSpring: 302/304 Stainless
Body: Black OxideBody Length (In.): 3/4
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Final (Lb.): 11.10
Ball Size (In.): -Type: With Locking Element
Ball Travel (In.): -Item: Spring Plunger
Force: 2.90 Initial, 11.10 FinalFinish: black oxide
Plunger: Case Hardened Steel, Black OxidePlunger Dia. (In.): 0.093
Thread Size: #10-32Plunger Travel (In.): 0.125
Body Width (In.): #10-32End Force Initial (Lb.): 2.90
Country of Origin (subject to change): United States

Description

Plunger, Spring, Steel, Black Oxide Body, Case Hardened Steel,Black Oxide Plunger, Ball Material N/A, 302/304 Stainless, Body Width #10-32 In, Body Length 3/4 In, Plunger Dia (In) 0.093, Plunger Travel 0.125 In, #10-32, 2.90 Initial, 11.10 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews