SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Spring, Steel, Zinc, #8-32, 5/8, PK5

TE-CO| Zoro #: G1231115| Mfr #: 52202

$22.13 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSpring: 302/304 StainlessBody: Zinc Plated Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1231115 Mfr #: 52202
Material: SteelSpring: 302/304 Stainless
Body: Zinc Plated Clear ChromateBody Length (In.): 5/8
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Final (Lb.): 2.30
Ball Size (In.): -Type: With Locking Element
Ball Travel (In.): -Item: Spring Plunger
Force: 0.70 lb. Initial, 2.30 lb. FinalFinish: zinc
Plunger: Case Hardened Steel, Zinc PlatePlunger Dia. (In.): 0.070
Thread Size: #8-32Plunger Travel (In.): 0.093
Body Width (In.): #8-32End Force Initial (Lb.): 0.70
Country of Origin (subject to change): United States

Description

Plunger, Spring, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-32 In, Body Length 5/8 In, Plunger Dia (In) 0.07, Plunger Travel 0.093 In, #8-32, 0.70 Initial, 2.30 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews