Plunger, Spring, Steel, Zinc, #8-36, 7/16, PK5

TE-CO| Zoro #: G1398171| Mfr #: 52601

$28.87 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SteelSpring: 302/304 StainlessBody: Zinc Plated Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398171 Mfr #: 52601
Material: SteelSpring: 302/304 Stainless
Body: Zinc Plated Clear ChromateBody Length (In.): 7/16
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Final (Lb.): 1.50
Ball Size (In.): -Type: With Locking Element
Ball Travel (In.): -Item: Spring Plunger
Force: 0.50 Initial, 1.50 FinalFinish: zinc
Plunger: Case Hardened Steel, Zinc PlatePlunger Dia. (In.): 0.070
Thread Size: #8-36Plunger Travel (In.): 0.052
Body Width (In.): #8-36End Force Initial (Lb.): 0.50
Country of Origin (subject to change): United States

Description

Plunger, Spring, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger, Ball Material N/A, 302/304 Stainless, Body Width #8-36 In, Body Length 7/16 In, Plunger Dia (In) 0.07, Plunger Travel 0.052 In, #8-36, 0.50 Initial, 1.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts, Package Quantity 5

Reviews