BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plunger, Spring W/Out Lock, #10-32, PK5

TE-CO| Zoro #: G1093617| Mfr #: 52402X

$29.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Length (In.): 15/32Finish: black oxideBall Travel (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093617 Mfr #: 52402X
Body Length (In.): 15/32Finish: black oxide
Ball Travel (In.): -Spring: 302/304 Stainless
Body: Black OxideItem: Spring Plunger
Body Width (In.): #10-32Thread Size: #10-32
Plunger Dia. (In.): 0.093End Force Final (Lb.): 6.25
End Force Initial (Lb.): 1.75Ball Size (In.): -
Force: 10.75 Initial, 60.25 FinalFunction: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Plunger: 440 Stainless SteelPlunger Travel (In.): 0.065
Material: Steel Body (12L14)Type: Without Locking Element
Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, Steel, Black Oxide Body, Case Hardened Steel,Black Oxide Plunger, Ball Material N/A, 302/304 Stainless, Body Width #10-32 In, Body Length 15/32 In, Plunger Dia (In) 0.093, Plunger Travel 0.065 In, #10-32, 10.75 Initial, 60.25 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews