SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plunger, Spring W/Out Lock, #10-32, PK5

TE-CO| Zoro #: G1515367| Mfr #: 52602X

$27.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Steel Body (12L14)Spring: 302/304 StainlessBody: Zinc Plated Clear Chromate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1515367 Mfr #: 52602X
Material: Steel Body (12L14)Spring: 302/304 Stainless
Body: Zinc Plated Clear ChromateBody Length (In.): 15/32
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Final (Lb.): 2.50
Ball Size (In.): -Type: Without Locking Element
Ball Travel (In.): -Item: Spring Plunger
Force: 0.75 Initial, 2.50 FinalFinish: zinc
Plunger: 440 Stainless SteelPlunger Dia. (In.): 0.093
Thread Size: #10-32Plunger Travel (In.): 0.065
Body Width (In.): #10-32End Force Initial (Lb.): 0.75
Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, Steel, Black Oxide Body, Case Hardened Steel, Zinc Plate Plunger, Ball Material N/A, 302/304 Stainless, Body Width #10-32 In, Body Length 15/32 In, Plunger Dia (In) 0.093, Plunger Travel 0.065 In, #10-32, 0.75 Initial, 2.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews