Plunger, Spring W/Out Lock, #10-32, PK5

TE-CO| Zoro #: G0637427| Mfr #: 53402X

$23.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plunger Dia. (In.): 0.093Thread Size: #10-32Force: 10.75 Initial, 60.25 Final
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637427 Mfr #: 53402X
Plunger Dia. (In.): 0.093Thread Size: #10-32
Force: 10.75 Initial, 60.25 FinalMaterial: 303 Stainless Steel
Spring: 302/304 StainlessEnd Force Initial (Lb.): 1.75
Plunger Travel (In.): 0.065Body Width (In.): #10-32
Item: Spring PlungerBall Travel (In.): -
Plunger: 303 Stainless SteelBall Size (In.): -
Body Length (In.): 15/32Finish: 303 Stainless Steel
End Force Final (Lb.): 6.25Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
Type: Without Locking ElementCountry of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #10-32 In, Body Length 15/32 In, Plunger Dia (In) 0.093, Plunger Travel 0.065 In, #10-32, 10.75 Initial, 60.25 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews