Te-Co
Plunger, Spring W/Out Lock, #10-32, PK5
- Zoro #: G3422264
- Mfr #: 53502X
Hover or click to zoom Tap to zoom
Key Features
- Body Length (In.): 15/32
- Plunger Dia. (In.): 0.093
- Finish: 303 Stainless Steel
- Material: 303 Stainless Steel
- Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Thread Size: #10-32
- Plunger Travel (In.): 0.065
- End Force Final (Lb.): 2.50
$22.99
Pk of 5, $4.60/ea
Subtotal: $22.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- TE-CO Plunger, Press Fit, Steel, B/O, 1.100, PK5 53608
- TE-CO Plunger, Ball W/Out Lock, #5-40, 1/4, PK5 52822X
- TE-CO Plunger, Ball W/Out Lock, #6-40, 5/16, PK5 52903X
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 2.00, PK2 54311
- TE-CO Plunger, Press Fit, SS, 0.521, PK5 53655
- TE-CO Plunger, Hand, SS, 3/8-16, 2.00, PK2 54202
- TE-CO Hex Nose Plgr, Lg Trvl, el 1"-8 NoLck, PK2 57106X
- TE-CO Spring Plunger, PK 10 69805X01
- TE-CO Plunger, Ball W/Out Lock, #8-86, 11/32, PK5 52904X
- TE-CO Plunger, Ball, Std, SS, 5/16, 37/64, PK5 5384101
- S & W MANUFACTURING Sprg Plgr, Stnd End Force, 316SS, 10-32" SSW10-3-316
- Te-Co Spring Plungers