Plunger, Spring W/Out Lock, #6-32, 3/8, PK5

TE-CO| Zoro #: G0996931| Mfr #: 52408X

$29.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spring Plunger
Material: Steel Body (12L14)
Plunger: 440 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996931 Mfr #: 52408X
Item: Spring PlungerMaterial: Steel Body (12L14)
Plunger: 440 Stainless SteelSpring: 302/304 Stainless
Plunger Travel (In.): 0.036Force: 0.50 Initial, 3.50 Final
Body Length (In.): 3/8Plunger Dia. (In.): 0.046
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsEnd Force Initial (Lb.): 0.50
End Force Final (Lb.): 3.50Thread Size: #6-32
Body Width (In.): #6-32Finish: black oxide
Type: Without Locking ElementBody: Black Oxide
Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, Steel, Black Oxide Body, Case Hardened Steel,Black Oxide Plunger, Ball Material N/A, 302/304 Stainless, Body Width #6-32 In, Body Length 3/8 In, Plunger Dia (In) 0.046, Plunger Travel 0.036 In, #6-32, 0.50 Initial, 3.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews