Plunger, Spring W/Out Lock, #6-32, 3/8, PK5

TE-CO| Zoro #: G1087116| Mfr #: 52608X

$35.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Force Final (Lb.): 1.50
Body Width (In.): #6-32
Plunger Dia. (In.): 0.046
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087116 Mfr #: 52608X
End Force Final (Lb.): 1.50Body Width (In.): #6-32
Plunger Dia. (In.): 0.046Plunger: 440 Stainless Steel
Material: Steel Body (12L14)Plunger Travel (In.): 0.036
Body: Zinc Plated Clear ChromateSpring: 302/304 Stainless
Finish: zincForce: 0.50 Initial, 1.50 Final
Type: Without Locking ElementEnd Force Initial (Lb.): 0.50
Item: Spring PlungerBody Length (In.): 3/8
Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject PartsThread Size: #6-32
Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, Steel, Black Oxide Body, Case Hardened Steel, Zinc Plate Plunger, Ball Material N/A, 302/304 Stainless, Body Width #6-32 In, Body Length 3/8 In, Plunger Dia (In) 0.046, Plunger Travel 0.036 In, #6-32, 0.50 Initial, 1.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews