Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Plunger, Spring W/Out Lock, #6-32, 3/8, PK5

TE-CO| Zoro #: G0330145| Mfr #: 53408X

$33.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 303 Stainless SteelSpring: 302/304 StainlessBody Length (In.): 3/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330145 Mfr #: 53408X
Material: 303 Stainless SteelSpring: 302/304 Stainless
Body Length (In.): 3/8Function: Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
End Force Final (Lb.): 3.50Ball Size (In.): -
Type: Without Locking ElementBall Travel (In.): -
Item: Spring PlungerForce: 0.50 Initial, 3.50 Final
Finish: 303 Stainless SteelPlunger: 303 Stainless Steel
Plunger Dia. (In.): 0.046Thread Size: #6-32
Plunger Travel (In.): 0.036Body Width (In.): #6-32
End Force Initial (Lb.): 0.50Country of Origin (subject to change): United States

Description

Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body Width #6-32 In, Body Length 3/8 In, Plunger Dia (In) 0.046, Plunger Travel 0.036 In, #6-32, 0.50 Initial, 3.50 Final, Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts, Package Quantity 5

Reviews